Skip Content
SHOVEL RND PNT 48IN HNDL W/ERGOPWR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHOVEL RND PNT 48IN HNDL W/ERGOPWR

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP72016
  • Mfr. Model # 72016
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Gauge 16 ga.
  • Handle Type Straight, Ergonomic
  • Item Round Point Shovel
  • Blade Type Forward Step, Open Back, E Series
  • Handle Colour Yellow
  • Handle Material Fiberglass with Polypropylene Outer Jacket
  • Handle Length 48"
  • Blade Length 11-1/2"
  • Blade Material Steel
  • Blade Width 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list