Skip Content
SHOVEL RND BLD FORGD STL ASH LG HDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOVEL RND BLD FORGD STL ASH LG HDL

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGFR2NL
  • Mfr. Model # GFR2NL
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Handle Type Straight
  • Blade Type Round Point
  • Item Shovel
  • Handle Colour Natural
  • Handle Length 48"
  • Blade Material Forged Steel
  • Blade Width 8-1/4"
  • Handle Material Ash
  • Blade Length 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list