SHOVEL PLASTIC 14X17IN, 42IN L WHTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

SHOVEL PLASTIC 14X17IN, 42IN L WHTE

REMCO

Web Price : $63.93 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC69825
  • Mfr. Model # 69825
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 1687
  • Shipping Weight 3.706 lbs

Product Details

1 piece shovel. Size 42 in. x 17 in. x 14 in. Colour: White.

Technical Specs

  • Colour White
  • Handle Type D-Handle
  • Application For Meat, Dairy, Seafood, and Poultry Processing, as Well as Commercial Fishing and Other Food Handling Applications
  • Item Hygienic Shovel
  • Type Non-Sparking, Chemical/Corrosion Resistant
  • Blade Type Scoop
  • Overall Length 42.5"
  • Design 1 - Piece
  • Blade Material Polypropylene
  • Meets/Exceeds FDA Compliant
  • Blade Width 13-3/4"
  • Blade Length 16-3/4"
  • Working Temp. -22 Degrees F/-30 Degrees C - 176 Degrees F/80 Degrees C
  • Handle Material Polypropylene
  • Features One piece design, Safe for Food Contact

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list