SHOVEL PLASTIC 14X17IN, 42IN L RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHOVEL PLASTIC 14X17IN, 42IN L RED

REMCO

Web Price : $58.12 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC69824
  • Mfr. Model # 69824
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 1687
  • Shipping Weight 3.65 lbs

Product Details

1 piece shovel. Size 42 in. x 17 in. x 14 in. Colour: Red.

Technical Specs

  • Application For Meat, Dairy, Seafood, and Poultry Processing, as Well as Commercial Fishing and Other Food Handling Applications
  • Colour Red
  • Handle Type D-Handle
  • Type Non-Sparking, Chemical/Corrosion Resistant
  • Item Hygienic Shovel
  • Blade Type Scoop
  • Design 1 - Piece
  • Blade Material Polypropylene
  • Overall Length 42.5"
  • Handle Material Polypropylene
  • Meets/Exceeds FDA Compliant
  • Blade Length 16-3/4"
  • Working Temp. -22 Degrees F/-30 Degrees C - 176 Degrees F/80 Degrees C
  • Blade Width 13-3/4"
  • Features One piece design, Safe for Food Contact

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list