SHOVEL PLASTIC 11X14IN, 38IN L GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHOVEL PLASTIC 11X14IN, 38IN L GRN

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC69812
  • Mfr. Model # 69812
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 1687
  • Shipping Weight 2.9 lbs

Product Details

1 piece shovel. Size 38 in. x 14 in. x 11 in. Colour: Green.

Technical Specs

  • Application For Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications
  • Colour Green
  • Handle Type D-Handle
  • Item Hygienic Shovel
  • Type Non-Sparking, Chemical/Corrosion Resistant
  • Blade Type Square Point
  • Design 1-Piece
  • Overall Length 38"
  • Blade Material Polypropylene
  • Blade Length 14"
  • Blade Width 11"
  • Handle Material Polypropylene
  • Meets/Exceeds FDA and USDA Requirements
  • Working Temp. -22 Degrees F - 176 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list