SHOVEL PLASTIC 11X14IN, 38IN L YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHOVEL PLASTIC 11X14IN, 38IN L YLW

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC69816
  • Mfr. Model # 69816
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 1687
  • Shipping Weight 2.6 lbs

Product Details

1 piece shovel. Size 38 in. x 14 in. x 11 in. Colour: Yellow.

Technical Specs

  • Application For Meat, Dairy, Seafood, and Poultry Processing, as Well as Commercial Fishing and Other Food Handling Applications
  • Colour Yellow
  • Handle Type D-Handle
  • Item Hygienic Shovel
  • Type Non-Sparking, Chemical/Corrosion Resistant
  • Blade Type Scoop
  • Overall Length 38"
  • Meets/Exceeds FDA Compliant
  • Design 1 - Piece
  • Handle Material Polypropylene
  • Blade Material Polypropylene
  • Blade Length 14"
  • Working Temp. -22 Degrees F/-30 Degrees C - 176 Degrees F/80 Degrees C
  • Blade Width 10.2"
  • Features One piece design, Safe for Food Contact

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list