SHOVEL PLASTIC 11X14IN, 38IN L WHTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

SHOVEL PLASTIC 11X14IN, 38IN L WHTE

REMCO

Web Price : $60.67 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC69815
  • Mfr. Model # 69815
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 1687
  • Shipping Weight 2.59 lbs

Product Details

1 piece shovel. Size 38 in. x 14 in. x 11 in. Colour: White.

Technical Specs

  • Application For Meat, Dairy, Seafood, and Poultry Processing, as Well as Commercial Fishing and Other Food Handling Applications
  • Colour White
  • Handle Type D-Handle
  • Blade Type Scoop
  • Item Hygienic Shovel
  • Type Non-Sparking, Chemical/Corrosion Resistant
  • Design 1 - Piece
  • Overall Length 38"
  • Blade Material Polypropylene
  • Meets/Exceeds FDA Compliant
  • Handle Material Polypropylene
  • Blade Width 10.2"
  • Working Temp. -22 Degrees F/-30 Degrees C - 176 Degrees F/80 Degrees C
  • Blade Length 14"
  • Features One piece design, Safe for Food Contact

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list