SHOVEL LONG HNDL NON-CNDCTV SQR PNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHOVEL LONG HNDL NON-CNDCTV SQR PNT

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP76145
  • Mfr. Model # 76145
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • Gauge 14 ga.
  • Item Nonconductive Square Point Shovel
  • Handle Type Straight
  • Blade Type Forward Step
  • Handle Colour Black
  • Handle Length 48"
  • Blade Width 9-7/8"
  • Handle Material Fiberglass
  • Blade Material Steel
  • Blade Length 11-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list