Skip Content
SHOVEL LNG HNDL NON-CNDCTV RND PNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOVEL LNG HNDL NON-CNDCTV RND PNT

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP76245
  • Mfr. Model # 76245
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • Gauge 14 ga.
  • Handle Type Straight
  • Item Nonconductive Round Point Shovel
  • Blade Type Forward Step
  • Handle Colour Black
  • Handle Length 48"
  • Blade Material Steel
  • Blade Width 9"
  • Handle Material Fiberglass
  • Blade Length 11-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list