SHOVEL IND GEN PUR ALUM D HNDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHOVEL IND GEN PUR ALUM D HNDL

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARYA115D
  • Mfr. Model # YA115D
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 333
  • Shipping Weight 3.47 lbs

Product Details

General purpose aluminum shovel with a 11-1/2 inch x 14-3/8 inch blade and a 34-3/4 inch handle length.

Technical Specs

  • Handle Type D-Grip
  • Blade Type Shovel
  • Blade Material Aluminium
  • Item Shovel
  • Handle Colour Ash
  • Handle Material Lacquered Ash
  • Blade Length 11-1/2"
  • Blade Width 14-3/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list