SHOVEL GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHOVEL GREEN

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC56012
  • Mfr. Model # 56012
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 1687
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Green
  • Application For Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications
  • Features Safe for Food Contact
  • Handle Type D-Grip
  • Item Ergonomic Shovel-Large Blade
  • Type Non-Sparking, Chemical/Corrosion Resistant
  • Blade Type Square Point
  • Design 1 - Piece
  • Overall Length 51.2"
  • Meets/Exceeds FDA Compliant, Glass and Fork (EU 1935/2004), Declaration of Compliance, Regulation (EU) No 10/2011, Produced according to EU Regulation 2023/2006/EC of Good Manufacturing Practice
  • Handle Material Polypropylene
  • Blade Length 14-9/10"
  • Blade Width 13-1/2"
  • Working Temp. -22 Degrees F/-30 Degrees C - 176 Degrees F/80 Degrees C
  • Blade Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list