Skip Content
SHOVEL FLAT N/S AL-BR 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOVEL FLAT N/S AL-BR 10IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSHF10NS
  • Mfr. Model # SHF10NS
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 204
  • Shipping Weight 2.6 lbs

Product Details

Westward non-sparking tools are manufactured from aluminum bronze or beryllium copper. All tools are drop forged and individually safety tested. These tools are corrosion resistant and non-magnetic.

Technical Specs

  • Item Flat Shovel
  • Blade Material Aluminum Bronze
  • Blade Length 12"
  • Blade Width 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list