Skip Content
SHOVEL ERGO LRG BLADE D-GRIP BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOVEL ERGO LRG BLADE D-GRIP BLUE

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC56013
  • Mfr. Model # 56013
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 1687
  • Shipping Weight 4.0 lbs

Technical Specs

  • Handle Type D-Grip
  • Colour Blue
  • Application For Meat, Dairy, Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications
  • Blade Type Square Point
  • Item Ergonomic Shovel-Large Blade
  • Overall Length 51.2"
  • Design 1 - Piece
  • Blade Material Polypropylene
  • Blade Length 14-9/10"
  • Meets/Exceeds FDA Compliant, Glass and Fork (EU 1935/2004), Declaration of Compliance, Regulation (EU) No 10/2011, Produced according to EU Regulation 2023/2006/EC of Good Manufacturing Practice
  • Handle Material Polypropylene
  • Working Temp. -22 Degrees F/-30 Degrees C - 176 Degrees F/80 Degrees C
  • Blade Width 13-1/2"
  • Features Safe for Food Contact
  • Type Non-Sparking, Chemical/Corrosion Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list