SHOVEL D GRIP NON-CNDCTV SQRE POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHOVEL D GRIP NON-CNDCTV SQRE POINT

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP76142
  • Mfr. Model # 76142
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.65 lbs

Technical Specs

  • Handle Type D-Grip
  • Gauge 14 ga.
  • Blade Type Forward Step
  • Handle Colour Black
  • Blade Material Steel
  • Item Nonconductive Square Point Shovel
  • Handle Material Fiberglass
  • Handle Length 27"
  • Blade Length 11-1/2"
  • Blade Width 9-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list