Skip Content
SHOVEL BLADE NO6 ASH D-HDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOVEL BLADE NO6 ASH D-HDLE

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGHS6D
  • Mfr. Model # GHS6D
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 333
  • Shipping Weight 6.38 lbs

Technical Specs

  • Handle Type D-Grip
  • Item Shovel
  • Blade Type Square Point
  • Handle Length 28"
  • Handle Colour Natural
  • Blade Material Tempered Steel
  • Handle Material Premium Ash
  • Blade Width 14-1/2"
  • Blade Length 11-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list