Skip Content
SHOVEL BARN/SNOW STL L HNDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOVEL BARN/SNOW STL L HNDL

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARNS112L
  • Mfr. Model # NS112L
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 333
  • Shipping Weight 4.95 lbs

Product Details

General purpose barn and snow steel shovel.

Technical Specs

  • Handle Type Long
  • Item Shovel
  • Handle Length 48"
  • Blade Material Stamped Steel
  • Handle Material Stained Ash
  • Blade Height 13-3/4"
  • Blade Width 11.25"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list