SHOVEL 48IN #2 SQUARE POINT 14GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHOVEL 48IN #2 SQUARE POINT 14GA

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP72083
  • Mfr. Model # 72083
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • Handle Type Straight
  • Gauge 14 ga.
  • Item Square Point Shovel
  • Blade Type #2 Smooth Back Blade
  • Handle Colour Yellow
  • Handle Length 48"
  • Blade Material Steel
  • Handle Material Fiberglass with Polypropylene Outer Jacket
  • Blade Length 11-1/2"
  • Blade Width 9-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list