Skip Content
SHOULDER WASHER,NYL,#8,PK40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOULDER WASHER,NYL,#8,PK40

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DCG1
  • Mfr. Model # 4DCG1
  • UNSPSC # 31161815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Natural
  • Colour Black
  • Application Used For Insulating
  • Inside Dia. 0.174"
  • Item Shoulder Washer
  • Length 0.050"
  • Material Nylon 6/6
  • Fits Bolt Sizes #8
  • Package Quantity 40
  • Outside Dia. 0.250"
  • Temp. (F) -40 to 185
  • Shoulder Dia. 0.375"
  • Type Short Barrel
  • Shoulder Thickness 0.050"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list