Skip Content
SHOULDER WASHER,NYL,3/8 IN,PK40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOULDER WASHER,NYL,3/8 IN,PK40

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DCD8
  • Mfr. Model # 4DCD8
  • UNSPSC # 31161815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Application Used For Insulating
  • Finish Natural
  • Colour Off White
  • Inside Dia. 0.385"
  • Item Shoulder Washer
  • Material Nylon 6/6
  • Length 0.060"
  • Outside Dia. 0.500"
  • Temp. (F) -40 to 185
  • Type Short Barrel
  • Package Quantity 40
  • Shoulder Dia. 0.750"
  • Shoulder Thickness 0.060"
  • Fits Bolt Sizes 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list