SHOULDER SCREW 8-32X5/16 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHOULDER SCREW 8-32X5/16 L

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4000
  • Mfr. Model # Z4000
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Steel zinc combo head shoulder mating screw. Mates with barrel 13/64 inch diameter, shoulder diameter 13/64 inch, shoulder length 1/4 inch, thread size 8-32, thread length 5/16 inch, overall length 9/16 inch and combo drive.

Technical Specs

  • Package Quantity 25
  • Thread Size 8-32
  • Finish Zinc Plated
  • Material Steel
  • Item Combo head Shoulder Screw
  • Type Combo Drive Posts
  • Thread Length 0.312"
  • Shoulder Length 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list