Skip Content
SHOULDER SCREW 10-24X1/4 L 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOULDER SCREW 10-24X1/4 L 5

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4025
  • Mfr. Model # Z4025
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Steel zinc combo head shoulder mating screw. Mates with barrel 1/4 inch diameter, shoulder diameter 1/4 inch, shoulder length 1/4 inch, thread size 10-24, thread length 5/16 inch, overall length 9/16 inch and combo drive.

Technical Specs

  • Package Quantity 25
  • Thread Size 10-24
  • Finish Zinc Plated
  • Item Shoulder Screw
  • Material Steel
  • Thread Length 5/16"
  • Drive Type Combination
  • Head Style Truss
  • Min. Tensile Strength (PSI) 60,000
  • Rockwell Hardness B70
  • Head Dia. 7/16"
  • Shoulder Dia. 1/4"
  • Head Height 1/8"
  • Shoulder Length Tolerance 1/4"
  • System of Measurement Inch
  • Shoulder Length 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list