Skip Content
SHOULDER SCREW 1/4-20 316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOULDER SCREW 1/4-20 316 SS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUSTR60251C32BULK
  • Mfr. Model # STR60251C32BULK
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Shoulder Screw
  • Material 316 Stainless Steel
  • Package Quantity 2
  • Thread Size 1/4"-20
  • Drive Size 5/32"
  • Drive Type Hex Socket
  • Thread Length 7/16"
  • Head Style Standard
  • Rockwell Hardness B55
  • Shoulder Dia. 0.308" - 0.310"
  • Min. Tensile Strength (PSI) 70,000
  • Head Height 7/32"
  • Head Dia. 7/16"
  • Shoulder Length 2"
  • Shoulder Length Tolerance 0.010"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list