Skip Content
SHOULDER SCREW 1/4-20 316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOULDER SCREW 1/4-20 316 SS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUSTR60251C20BULK
  • Mfr. Model # STR60251C20BULK
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Material 316 Stainless Steel
  • Item Shoulder Screw
  • Thread Size 1/4"-20
  • Package Quantity 2
  • Drive Size 5/32"
  • Head Style Standard
  • Drive Type Hex Socket
  • Thread Length 7/16"
  • Rockwell Hardness B55
  • Min. Tensile Strength (PSI) 70,000
  • Shoulder Dia. 0.308" - 0.310"
  • Shoulder Length 1-1/4"
  • Head Dia. 7/16"
  • Shoulder Length Tolerance 0.010"
  • Head Height 7/32"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list