SHOULDER SCREW 1/4-20 316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHOULDER SCREW 1/4-20 316 SS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUSTR60251C16BULK
  • Mfr. Model # STR60251C16BULK
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Package Quantity 4
  • Thread Size 1/4"-20
  • Material 316 Stainless Steel
  • Drive Size 5/32"
  • Item Shoulder Screw
  • Head Style Standard
  • Drive Type Hex Socket
  • Thread Length 7/16"
  • Shoulder Dia. 0.308" - 0.310"
  • Min. Tensile Strength (PSI) 70,000
  • Rockwell Hardness B55
  • Head Dia. 7/16"
  • Shoulder Length Tolerance 0.010"
  • Head Height 7/32"
  • Shoulder Length 1"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list