SHOULDER SCREW 1/4-20 316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHOULDER SCREW 1/4-20 316 SS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUSTR60251C10BULK
  • Mfr. Model # STR60251C10BULK
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Thread Size 1/4"-20
  • Package Quantity 4
  • Item Shoulder Screw
  • Material 316 Stainless Steel
  • Drive Size 5/32"
  • Drive Type Hex Socket
  • Thread Length 7/16"
  • Head Style Standard
  • Rockwell Hardness B55
  • Min. Tensile Strength (PSI) 70,000
  • Shoulder Dia. 0.308" - 0.310"
  • Head Dia. 7/16"
  • Head Height 7/32"
  • Shoulder Length Tolerance 0.010"
  • Shoulder Length 5/8"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list