Skip Content
SHOULDER HOOK,1 1/4 IN L,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHOULDER HOOK,1 1/4 IN L,PK 2

NATIONAL HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZVH1
  • Mfr. Model # 3ZVH1
  • UNSPSC # 31162609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Shoulder Hook
  • Thread Size 2/5"
  • Thread Length 2/5"
  • Number of Hooks 1
  • Hardware Not Included
  • Projection 1-1/4"
  • Working Load Limit 5 lb.
  • Hook Height 1-1/4"
  • Points Per Hook 1
  • Hook Base Width 1/2"
  • Hook Finish Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list