Skip Content
SHOULDE NYLON BAG SEEDER/SPREADER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOULDE NYLON BAG SEEDER/SPREADER

EARTHWAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EWY2750
  • Mfr. Model # 2750
  • UNSPSC # 21101804
  • CATALOGUE PAGE # 350
  • Shipping Weight 4.0 lbs

Technical Specs

  • Capacity 20 lbs.
  • For Use With Grass Seed, Feed, Fertilizer, Ice Melt, Sand, Other Fine Granular Materials
  • Includes Contoured Base for Fitting Around Your Hip, Adjustable Shoulder Strap and a Long Crank Handle
  • Item Bag Seeder/Spreader
  • Drop Type 1 Hole
  • Spread Width 8 - 16 ft.
  • Handle Hand Crank
  • Hopper Material Nylon
  • Features Contoured Molded Base Adjustable Shoulder Strap, Rocking Agitator, Spring Loaded Shut-off

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list