SHORT-HANDLED HAND BRUSH STIFF YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHORT-HANDLED HAND BRUSH STIFF YEL

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC41926
  • Mfr. Model # 41926
  • UNSPSC # 47131605
  • CATALOGUE PAGE # 1686
  • Shipping Weight 0.45 lbs

Product Details

Block material is polypropylene. Block size is 2.75 inch by 10 inch.

Technical Specs

  • Overall Length 10"
  • Item Short Handle Brush
  • Bristle Color Yellow
  • Brush Length 10"
  • Brush Width 3"
  • Trim Length 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list