Skip Content
SHORT-HANDLED HAND BRUSH SOFT RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHORT-HANDLED HAND BRUSH SOFT RED

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC41904
  • Mfr. Model # 41904
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Scrub Brush
  • Bristle Color Red
  • Brush Width 2-3/4"
  • Brush Length 10"
  • Trim Length 1-1/2" - 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list