Skip Content
Discontinued with Replacement
SHORT HANDLED BRUSH BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHORT HANDLED BRUSH BLUE

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC41893
  • Mfr. Model # 41893
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SHORT-HANDLED HAND BRUSH STIFF BL

Price: NA

Product Details

Short handled brush, stiff bristles. Size 3 in. x 10 in. Colour: Blue.

Technical Specs

  • Item Scrub Brush
  • Bristle Color Blue
  • Brush Length 10"
  • Trim Length 1-1/2" - 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list