SHORT HANDLE ANGLE BRUSH 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHORT HANDLE ANGLE BRUSH 2 IN

GRAINGER APPROVED

Web Price : $8.58 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1XRN3
  • Mfr. Model # 1XRN3
  • UNSPSC # 31211904
  • CATALOGUE PAGE # 1553
  • Shipping Weight 0.195 lbs

Product Details

Short Handle Angle for short, sealed wood handle for small area, detail work. Features synthetic bristles and stainless steel ferrule.

Technical Specs

  • Item Paint Brush
  • Handle Material Sealed Wood
  • Basic Coating Type All Paint & Coatings
  • Brush Size 2"
  • Bristle Material Synthetic Bristle
  • Paint Base Type Oil, Water
  • Basic Bristle Material Synthetic
  • Brush Style Angle Sash
  • Brush Thickness 9/16"
  • Bristle Length 2-1/2"
  • Bristle Stiffness Firm
  • Basic Handle Material Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list