SHORT G/L ALUMINA NOZZLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHORT G/L ALUMINA NOZZLE

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDC54N19
  • Mfr. Model # 54N19
  • UNSPSC # 14120000
  • CATALOGUE PAGE # 732
  • Shipping Weight 0.6 lbs

Product Details

11/16 inch Alumina nozzle (gas lens). Length 1-1/8 inches. Use with WP-17, WP-18, WP-26. Optimize shielding gas coverage by using an appropriate size gas lens. Helps minimize rework and allow for greater tungsten extension. Extend your tungsten no further than the inside diameter of the cup.

Technical Specs

  • For Use With A-150, W-350, A-200
  • Type Alumina Gas Lens Nozzles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list