Skip Content
SHORT CUT TOOLBOX SAW 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHORT CUT TOOLBOX SAW 15

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT15-086
  • Mfr. Model # 15-086
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • Item Tool Box Hand Saw
  • Length 20"
  • Function For Cutting Plastic, PVC, And ABS Piping
  • Teeth per Inch 12
  • Handle Design Hard Wood With Large Hand Opening
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Blade Length 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list