Skip Content
SHORE POWER KIT IBC15 TO 70 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHORE POWER KIT IBC15 TO 70 6FT

TUNDRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUN612026
  • Mfr. Model # 612026
  • UNSPSC # 39121442
  • CATALOGUE PAGE # 2941
  • Shipping Weight 2.2 lbs

Technical Specs

  • Item Shore Power AC Installation Kit
  • For Use With IBC15/IBC45/IBC70
  • Depth (In.) 12.2"
  • Height (In.) 6.1"
  • Width (In.) 8.4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list