Skip Content
SHOPSTAR 8FPM 600LBS 115/1/6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHOPSTAR 8FPM 600LBS 115/1/6

CM SHOPSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2003
  • Mfr. Model # 2003
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.55 lbs

Technical Specs

  • Amps @ Low Volts 2.7
  • Finish Epoxy Powder Coated
  • Colour Orange
  • Item Electric Chain Hoist
  • Motor HP 0.16
  • Number of Speeds 1
  • Phase 1
  • Thermal Protection Yes
  • Classification H4
  • Voltage 115
  • Brake Dual DC and Regenerative
  • Load Capacity 600 lb.
  • Standards ASME B30.16, cUL
  • Control NEMA 12 Push Button Pendant
  • Lubrication Non-Oxidizing Grease
  • Housing Depth 4-1/16"
  • Control Cord 11 ft.
  • Housing Length 9-27/32"
  • Housing Width 5-15/16"
  • Hoist Lift 15 ft.
  • Min. Between Hooks 11-15/16"
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist
  • Lift Speed 8 fpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list