SHOPSTAR 600# 575-3-60 10 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHOPSTAR 600# 575-3-60 10 F

CM SHOPSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2060
  • Mfr. Model # 2060
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Amps @ Low Volts 0.5
  • Colour Orange
  • Finish Powder Coated
  • Item Electric Chain Hoist
  • Motor HP 0.16
  • Includes Hoist
  • Number of Speeds 1
  • Phase 3
  • Classification H4
  • Clutch Overload Limiting
  • Control NEMA 4 Push Button Pendant
  • Load Capacity 600 lb.
  • Thermal Protection Yes
  • Reeving 2
  • Brake Dual DC and Regenerative
  • Housing Length 9-27/32"
  • Control Cord 6 ft.
  • Lubrication Lifetime Gear Train
  • Standards ASME/ANSI B30.16
  • Housing Depth 4-1/16"
  • Voltage 575
  • Housing Width 5-15/16"
  • Hoist Lift 10 ft.
  • Lift Speed 8 fpm
  • Min. Between Hooks 11-15/16"
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list