Skip Content
SHOPSTAR,600# 460-3-50/60 8F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHOPSTAR,600# 460-3-50/60 8F

CM SHOPSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2038
  • Mfr. Model # 2038
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.9 lbs

Technical Specs

  • Amps @ Low Volts 0.9
  • Colour Orange
  • Item Electric Chain Hoist
  • Finish Epoxy Powder Coated
  • Motor HP 0.16
  • Number of Speeds 1
  • Phase 3
  • Classification H4
  • Thermal Protection Yes
  • Control NEMA 12 Push Button Pendant
  • Voltage 460
  • Load Capacity 600 lb.
  • Brake Dual DC and Regenerative
  • Standards ASME B30.16, cUL
  • Lubrication Non-Oxidizing Grease
  • Housing Depth 4-1/16"
  • Control Cord 6 ft.
  • Housing Length 9-27/32"
  • Lift Speed 8 fpm
  • Housing Width 5-15/16"
  • Hoist Lift 10 ft.
  • Min. Between Hooks 11-15/16"
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list