SHOPSTAR 500# 380/460-3-50/6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHOPSTAR 500# 380/460-3-50/6

CM SHOPSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2092
  • Mfr. Model # 2092
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Technical Specs

  • Colour Orange
  • Amps @ Low Volts 0.6
  • Finish Powder Coated
  • Includes Hoist
  • Item Electric Chain Hoist
  • Motor HP 0.16
  • Number of Speeds 1
  • Classification H4
  • Thermal Protection Yes
  • Phase 3
  • Clutch Overload Limiting
  • Control NEMA 4 Push Button Pendant
  • Load Capacity 500 lb.
  • Reeving 1
  • Standards ASME/ANSI B30.16
  • Brake Dual DC and Regenerative
  • Voltage 460
  • Lubrication Lifetime Gear Train
  • Control Cord 6 ft.
  • Housing Depth 4-1/16"
  • Housing Length 9-27/32"
  • Lift Speed 12 fpm
  • Min. Between Hooks 11-1/16"
  • Hoist Lift 10 ft.
  • Hoist Mount Hook Mounted - No Trolley
  • Housing Width 5-15/16"
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list