SHOPSTAR 1000# 380/460-3-50/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHOPSTAR 1000# 380/460-3-50/

CM SHOPSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2121
  • Mfr. Model # 2121
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Amps @ Low Volts 2.7
  • Colour Orange
  • Finish Powder Coated
  • Includes Hook Suspension
  • Item Electric Chain Hoist
  • Number of Speeds 1
  • Motor HP 0.16
  • Phase 3
  • Classification H4
  • Clutch Friction
  • Thermal Protection Yes
  • Control 115V Push Button Control Pendant
  • Hz 60
  • Reeving 2
  • Load Capacity 1000 lb.
  • Brake DC Current
  • Voltage 460
  • Lubrication Grease
  • Standards ASME B30.16, cUL
  • Control Cord 6-1/4 ft.
  • Housing Depth 4-1/8"
  • Housing Width 5-15/16"
  • Housing Length 9-1/4"
  • Lift Speed 12 fpm
  • Min. Between Hooks 11-15/16"
  • Hoist Lift 10 ft.
  • Electric Hoist Item Chain Hoist
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list