Skip Content
SHOPSTAR 1000# 380/460-3-50/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHOPSTAR 1000# 380/460-3-50/

CM SHOPSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2117
  • Mfr. Model # 2117
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Amps @ Low Volts 2.7
  • Colour Orange
  • Item Electric Chain Hoist
  • Includes Hook Suspension
  • Finish Powder Coated
  • Number of Speeds 1
  • Phase 3
  • Motor HP 0.16
  • Thermal Protection Yes
  • Classification H4
  • Clutch Friction
  • Control 115V Push Button Control Pendant
  • Load Capacity 1000 lb.
  • Hz 60
  • Reeving 2
  • Brake DC Current
  • Voltage 460
  • Control Cord 6-1/4 ft.
  • Lubrication Grease
  • Standards ASME B30.16, cUL
  • Housing Depth 4-1/8"
  • Housing Length 9-1/4"
  • Housing Width 5-15/16"
  • Hoist Lift 10 ft.
  • Lift Speed 8 fpm
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist
  • Min. Between Hooks 11-15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list