Skip Content
SHOPSTAR 1000# 230-3-50/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHOPSTAR 1000# 230-3-50/60

CM SHOPSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2119
  • Mfr. Model # 2119
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Amps @ Low Volts 2.7
  • Colour Orange
  • Finish Powder Coated
  • Includes Hook Suspension
  • Motor HP 0.16
  • Thermal Protection Yes
  • Item Electric Chain Hoist
  • Phase 3
  • Number of Speeds 1
  • Classification H4
  • Load Capacity 1000 lb.
  • Clutch Friction
  • Control 115V Push Button Control Pendant
  • Hz 60
  • Reeving 2
  • Voltage 230
  • Brake DC Current
  • Standards ASME B30.16, cUL
  • Housing Depth 4-1/8"
  • Control Cord 6-1/4 ft.
  • Lubrication Grease
  • Housing Length 9-1/4"
  • Hoist Lift 10 ft.
  • Housing Width 5-15/16"
  • Lift Speed 12 fpm
  • Min. Between Hooks 11-15/16"
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list