Skip Content
Discontinued with Replacement
SHOP-VAC SUPER HAWK EYE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHOP-VAC SUPER HAWK EYE

SHOPVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVC587-34
  • Mfr. Model # 587-34
  • UNSPSC # 47121602
  • CATALOGUE PAGE # 1625
  • Shipping Weight 22.61 lbs
Suggested Replacement Product
WET/DRY VAC 37.8 LITRE, 6.5 PEAK HP

Price: NA

Product Details

Lightweight portable design, Lock-On(R) hose system, convertible blower port, tool holder, cord wrap, 5-Piece 11?2 in. accessory kit, cUL listed and Removable dolly.

Technical Specs

  • Peak HP 6.5
  • Tank Size 37.8 L
  • Air Flow 195 CFM
  • Tank Material Poly
  • Static Pressure 60"
  • Power Cord Length 20 ft.
  • Amps 12.0
  • Number of Motor Stages 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list