Skip Content
SHOP TOWELS,ALL PURPOSE,COTTON,25 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOP TOWELS,ALL PURPOSE,COTTON,25 L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3U590
  • Mfr. Model # 3U590
  • UNSPSC # 47131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.1 lbs

Technical Specs

  • Colour Assorted
  • Item All-Purpose Wiping Cloths
  • Size Varies
  • Material Cotton
  • Packaging Size 25 lb. Carton
  • Package Type Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list