Skip Content
SHOP TICKET HOLDER,VINYL,9 IN W,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOP TICKET HOLDER,VINYL,9 IN W,PK2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PRN9
  • Mfr. Model # 1PRN9
  • UNSPSC # 44111901
  • CATALOGUE PAGE # 2118
  • Shipping Weight 2.63 lbs

Product Details

Store and protect documents. Heavy-duty vinyl minimizes rips and tears. Write on pockets with dry-erase markers: clean easily with dry cloth.

Technical Specs

  • Colour Clear
  • Item Shop Ticket Holder
  • Material Vinyl
  • Width 9"
  • Opening Top
  • Mounting Type 1/4" Grommet
  • Height 12"
  • Seam Style Stitched

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list