SHOP TICKET HOLDER,GUSSETED,PK15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHOP TICKET HOLDER,GUSSETED,PK15

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4YNU1
  • Mfr. Model # 4YNU1
  • UNSPSC # 44122016
  • CATALOGUE PAGE # 2118
  • Shipping Weight 3.42 lbs

Product Details

Store and protect documents. Heavy-duty vinyl minimizes rips and tears. Write on pockets with dry-erase markers: clean easily with dry cloth.

Technical Specs

  • Height 12"
  • Colour Clear
  • Item Shop Ticket Holder
  • Material Vinyl
  • Width 9"
  • Mounting Type 1/4" Grommet
  • Opening Top
  • Seam Style Stitched

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list