Skip Content
SHOP TICKET HOLDER,9X12,NEON PINK,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHOP TICKET HOLDER,9X12,NEON PINK,P

C-LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XUX3
  • Mfr. Model # 6XUX3
  • UNSPSC # 44122016
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Colour Neon Pink/Clear
  • Height 12"
  • Mounting Type 1/4" Grommet
  • Material Vinyl
  • Seam Style Stitched
  • Item Shop Ticket Holder
  • Width 9"
  • Opening Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list