Skip Content
SHOP TICKET HOLDER,9X12,NEON ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHOP TICKET HOLDER,9X12,NEON ORANGE

C-LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XUX1
  • Mfr. Model # 6XUX1
  • UNSPSC # 44122016
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.84 lbs

Technical Specs

  • Colour Neon Orange/Clear
  • Height 12"
  • Material Vinyl
  • Item Shop Ticket Holder
  • Width 9"
  • Mounting Type 1/4" Grommet
  • Seam Style Stitched
  • Opening Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list