Skip Content
SHOP ROLL 2INX50YDS K227 100 GRIT A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHOP ROLL 2INX50YDS K227 100 GRIT A

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN09330
  • Mfr. Model # 09330
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 606
  • Shipping Weight 1.0 lbs

Product Details

Merit economy shop roll ( 2 inches x 50 yards) provides fast, effective deburring, edge breaking, mark and rust removal. Designed for dry-hand sanding of metal surfaces. Grit 100.

Technical Specs

  • Grit 100
  • Length 50 yd.
  • Item Cloth Sheets and Rolls
  • Width 2"
  • Series K227
  • Colour Brown
  • Grade Fine
  • Backing Weight J
  • Backing Material Cloth
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list