SHOP RL 1-1/2INX50YDS K227 120 G A/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SHOP RL 1-1/2INX50YDS K227 120 G A/

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN09245
  • Mfr. Model # 09245
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 606
  • Shipping Weight 2.4 lbs

Product Details

Merit economy shop roll ( 1-1/2 inches x 50 yards) provides fast, effective deburring, edge breaking, mark and rust removal. Designed for dry-hand sanding of metal surfaces. Grit 120.

Technical Specs

  • Grit 120
  • Length 50 yd.
  • Width 1-1/2"
  • Item Cloth Sheets and Rolls
  • Series K227
  • Colour Brown
  • Grade Fine
  • Backing Weight J
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list