SHOP RACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHOP RACK

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM02530
  • Mfr. Model # 02530
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.659 lbs

Product Details

Use with adhesive products to repair parts made of polypropylene and ethylene propylene (PP, EP, TPO or EPDM).

Technical Specs

  • Type 3M(TM) Shop Rack
  • Colour Black
  • Item Shop Rack
  • Size 200mL, 400mL, and 600mL Cartridges.
  • Characteristics A Wall Mounted Organizational Rack, Designed to Hang on the Wall While Holding Up to 8 Open Cartridges and 2 Applicator Guns

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list